Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS

984.3746X8 - UNSPSC 23271718
9501034952990 1
WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS
WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS

Delivery

In stock delivery from our warehouses.

For medium duty welding applications - sparks and spatter. Good abrasion resistance.

WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X8
  • WELDING BLANKET 6'X6' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X6
  • WELDING BLANKET 6'X8' 28 OZ GOLD ACRYLIC COATED FIBERGLASS — 984.3746X8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 6 ft x 8 ft
Quantity 1
EAN 0690830374862

Features

28 oz gold acrylic coated fiberglass
Protects against sparks and spatter
Temperature rating: 1000 °F
Weight: 28 oz/yd2
Thickness: 0.050 in
Grommeted on all four sides, 24 in apart
Good abrasion resistance
Not recommended for stress relief
FM approved

Customers Also Viewed

Is Often Bought With

You Might Also Like