EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

GRAIN COWHIDE WELDING GLOVE SZ 2XL

899.601650X2L - UNSPSC 46181540
9501023995990 1
GRAIN COWHIDE WELDING GLOVE SZ 2XL GRAIN COWHIDE WELDING GLOVE SZ 2XL
GRAIN COWHIDE WELDING GLOVE SZ 2XL

Delivery

In stock delivery from our warehouses.

Grain cowhide welder with 5 in cuff

GRAIN COWHIDE WELDING GLOVE SZ 2XL — 899.601650X2L
  • GRAIN COWHIDE WELDING GLOVE SZ L — 899.601650L
  • GRAIN COWHIDE WELDING GLOVE SZ M — 899.601650M
  • GRAIN COWHIDE WELDING GLOVE SZ S — 899.601650S
  • GRAIN COWHIDE WELDING GLOVE SZ 2XL — 899.601650X2L
  • GRAIN COWHIDE WELDING GLOVE SZ XL — 899.601650XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 2X-Large
Quantity 1 Pair
EAN 4068362271335

Features

Grain cowhide palm, thumb & index finger
Split cowhide backhand
Cotton fleece palm lining
5 in split cowhide gauntlet cuff
Gunn cut with wing thumb
Stitched with Kevlar
Durable
Genuine Leather

Customers Also Viewed

Is Often Bought With

You Might Also Like