Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

GRAIN COWHIDE WELDING GLOVE SZ S

899.601650S - UNSPSC 46181540
9501023991990 1
GRAIN COWHIDE WELDING GLOVE SZ S GRAIN COWHIDE WELDING GLOVE SZ S
GRAIN COWHIDE WELDING GLOVE SZ S

Delivery

In stock delivery from our warehouses.
0 Review(s)

Grain cowhide welder with 5 in cuff

GRAIN COWHIDE WELDING GLOVE SZ S — 899.601650S
  • GRAIN COWHIDE WELDING GLOVE SZ L — 899.601650L
  • GRAIN COWHIDE WELDING GLOVE SZ M — 899.601650M
  • GRAIN COWHIDE WELDING GLOVE SZ S — 899.601650S
  • GRAIN COWHIDE WELDING GLOVE SZ 2XL — 899.601650X2L
  • GRAIN COWHIDE WELDING GLOVE SZ XL — 899.601650XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size Small
Quantity 1 Pair
EAN 4068362271298

Features

Grain cowhide palm, thumb & index finger
Split cowhide backhand
Cotton fleece palm lining
5 in split cowhide gauntlet cuff
Gunn cut with wing thumb
Stitched with Kevlar
Durable
Genuine Leather

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.