GRAIN DEERSKIN TIG WELDER W/ HEAT PATCH SZ 9
899.641152509
- UNSPSC 46181540
9501025936990 1
9501025936990 1
Delivery
In stock delivery from our warehouses.
Grain deerskin TIG welder with 5.5 in cuff & heat patch
GRAIN DEERSKIN TIG WELDER W/ HEAT PATCH SZ 9 — 899.641152509
- GRAIN DEERSKIN TIG WELDER W/ HEAT PATCH SZ 9 — 899.641152509
- GRAIN DEERSKIN TIG WELDER W/ HEAT PATCH SZ 10 — 899.641152510
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | Small |
| Quantity | 1 Pair |
| EAN | 0063344253525 |
Features
| Reverse grain deerskin palm & backhand |
| 5.5 in split cowhide gauntlet cuff with gore |
| Clute cut with straight thumb & thumb strap |
| Left hand heat patch |
| Excellent dexterity |
| Durable |
| Premium deerskin |
