GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ L
899.6011940L
- UNSPSC 46181540
9501023988990 1
9501023988990 1
Delivery
In stock delivery from our warehouses.
Grain goatskin TIG welder with 5 in cuff & heat patch
GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ L — 899.6011940L
- GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ L — 899.6011940L
- GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ M — 899.6011940M
- GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ S — 899.6011940S
- GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ 2XL — 899.6011940X2L
- GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL — 899.6011940XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | Large |
| Quantity | 1 Pair |
| EAN | 4068362271267 |
Features
| Grain goatskin palm & backhand |
| FR cotton backhand lining |
| 5 in split cowhide gauntlet cuff |
| Shirred elastic wrist |
| Wing thumb |
| Backhand heat patch |
| Foam padded palm & reinforced thumb saddle |
| Stitched with Kevlar |
| Excellent dexterity |
| Durable |
| Genuine leather |
