EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL

899.6011940XL - UNSPSC 46181540
9501023989990 1
GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL
GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL

Delivery

In stock delivery from our warehouses.

Grain goatskin TIG welder with 5 in cuff & heat patch

GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL — 899.6011940XL
  • GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ L — 899.6011940L
  • GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ M — 899.6011940M
  • GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ S — 899.6011940S
  • GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ 2XL — 899.6011940X2L
  • GRAIN GOATSKIN TIG WELDING GLOVE W/ HEAT PATCH SZ XL — 899.6011940XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size X-Large
Quantity 1 Pair
EAN 4068362271274

Features

Grain goatskin palm & backhand
FR cotton backhand lining
5 in split cowhide gauntlet cuff
Shirred elastic wrist
Wing thumb
Backhand heat patch
Foam padded palm & reinforced thumb saddle
Stitched with Kevlar
Excellent dexterity
Durable
Genuine leather

Customers Also Viewed

Is Often Bought With

You Might Also Like