GRAIN GOATSKIN TIG WELDING GLOVE SZ M
899.6011722M
- UNSPSC 46181540
9501023982990 1
9501023982990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Grain goatskin TIG welder with 4.5 in cuff
GRAIN GOATSKIN TIG WELDING GLOVE SZ M — 899.6011722M
- GRAIN GOATSKIN TIG WELDING GLOVE SZ L — 899.6011722L
- GRAIN GOATSKIN TIG WELDING GLOVE SZ M — 899.6011722M
- GRAIN GOATSKIN TIG WELDING GLOVE SZ S — 899.6011722S
- GRAIN GOATSKIN TIG WELDING GLOVE SZ 2XL — 899.6011722X2L
- GRAIN GOATSKIN TIG WELDING GLOVE SZ XL — 899.6011722XL
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | Medium |
| Quantity | 1 Pair |
| EAN | 4068362271205 |
Features
| Grain goatskin palm |
| Split cowhide backhand |
| 4.5 in split cowhide gauntlet cuff |
| Shirred elastic wrist |
| Gunn cut with wing thumb |
| Stitched with Kevlar |
| Excellent dexterity |
| Durable |
| Genuine Leather |
Customers Also Viewed
Review(s)
Product not yet rated.
