EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SPLIT DEERSKIN TIG WELDING GLOVE SZ 10

899.601114410 - UNSPSC 46181540
9501041839990 1
SPLIT DEERSKIN TIG WELDING GLOVE SZ 10 SPLIT DEERSKIN TIG WELDING GLOVE SZ 10
SPLIT DEERSKIN TIG WELDING GLOVE SZ 10

Delivery

In stock delivery from our warehouses.

Split deerskin TIG welder with 5.5 in cuff

SPLIT DEERSKIN TIG WELDING GLOVE SZ 10 — 899.601114410
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 9 — 899.601114409
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 10 — 899.601114410
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 11 — 899.601114411
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 12 — 899.601114412

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 10
Quantity 1 Pair
EAN 0063344348474

Features

Split deerskin palm & backhand
5.5 in split cowhide gauntlet cuff
Clute cut with straight thumb & thumb strap
Stitched with Kevlar
Excellent dexterity
Durable
Premium deerskin

Customers Also Viewed

Is Often Bought With

You Might Also Like