SPLIT DEERSKIN TIG WELDING GLOVE SZ 12
899.601114412
- UNSPSC 46181540
9501041841990 1
9501041841990 1
Delivery
No stock for delivery. -
Split deerskin TIG welder with 5.5 in cuff
SPLIT DEERSKIN TIG WELDING GLOVE SZ 12 — 899.601114412
- SPLIT DEERSKIN TIG WELDING GLOVE SZ 9 — 899.601114409
- SPLIT DEERSKIN TIG WELDING GLOVE SZ 10 — 899.601114410
- SPLIT DEERSKIN TIG WELDING GLOVE SZ 11 — 899.601114411
- SPLIT DEERSKIN TIG WELDING GLOVE SZ 12 — 899.601114412
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 12 |
| Quantity | 1 Pair |
| EAN | 0063344253136 |
Features
| Split deerskin palm & backhand |
| 5.5 in split cowhide gauntlet cuff |
| Clute cut with straight thumb & thumb strap |
| Stitched with Kevlar |
| Excellent dexterity |
| Durable |
| Premium deerskin |
