EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SPLIT DEERSKIN TIG WELDING GLOVE SZ 9

899.601114409 - UNSPSC 46181540
9501041838990 1
SPLIT DEERSKIN TIG WELDING GLOVE SZ 9 SPLIT DEERSKIN TIG WELDING GLOVE SZ 9
SPLIT DEERSKIN TIG WELDING GLOVE SZ 9

Delivery

In stock delivery from our warehouses.

Split deerskin TIG welder with 5.5 in cuff

SPLIT DEERSKIN TIG WELDING GLOVE SZ 9 — 899.601114409
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 9 — 899.601114409
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 10 — 899.601114410
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 11 — 899.601114411
  • SPLIT DEERSKIN TIG WELDING GLOVE SZ 12 — 899.601114412

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 9
Quantity 1 Pair
EAN 0063344349228

Features

Split deerskin palm & backhand
5.5 in split cowhide gauntlet cuff
Clute cut with straight thumb & thumb strap
Stitched with Kevlar
Excellent dexterity
Durable
Premium deerskin

Customers Also Viewed

Is Often Bought With

You Might Also Like