WELDING HEAT SHIELD W/ALUMINIZED BACK

899.641ALSHIELD - UNSPSC 46181518
9501026027990 1
WELDING HEAT SHIELD W/ALUMINIZED BACK WELDING HEAT SHIELD W/ALUMINIZED BACK
WELDING HEAT SHIELD W/ALUMINIZED BACK

Delivery

In stock delivery from our warehouses.
0 Review(s)

Increase protection on the back hand of ordinary welding gloves

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5 in x 6 in
Quantity 1
EAN 0063344326199

Features

Split cowhide leather with aluminized fiberglass backhand
(1) leather strap, (1) elastic strap
Durable
Genuine Leather

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.