Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL

984.10303X - UNSPSC 46181508
9501038080990 1
9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL 9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL
9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL

Delivery

In stock delivery from our warehouses.

Offers protection for light welding and from light sparks

9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL — 984.10303X
  • 9 OZ FR COTTON JACKET - 30" GREEN SZ 2XL — 984.10302X
  • 9 OZ FR COTTON JACKET - 30" GREEN SZ 3XL — 984.10303X
  • 9 OZ FR COTTON JACKET - 30" GREEN SZ L — 984.1030L
  • 9 OZ FR COTTON JACKET - 30" GREEN SZ M — 984.1030M
  • 9 OZ FR COTTON JACKET - 30" GREEN SZ XL — 984.1030XL

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 3X-Large
Quantity 1
EAN 0690830103059

Features

9 oz flame retardant 100% cotton
Maintains its flame resistance for up to 50 home or 25 commercial washings
Meets ASTM D6413-10
30 in length
Relaxed fit design offers comfort for all-day wearability
Adjustable snap wrist, and large inside pocket
Leather reinforced, black anodized non-reflective snaps
High quality fabric is anti-static, rot and mildew resistant.

Customers Also Viewed

Is Often Bought With

You Might Also Like