CRACK DETECTION SYSTEM KIT 5PCS
965.890800
- UNSPSC 41114605
S123461546
S123461546
Delivery
0 Review(s)
Crack detector system for fast, simple and non-destructive surface crack detection.
CRACK DETECTION SYSTEM KIT 5PCS — 965.890800
- CRACK DETECTION SYSTEM - PENETRANT — 890.80010
- CRACK DETECTION SYSTEM - DEVELOPER — 890.80011
- CRACK DETECTION SYSTEM - CLEANER — 890.80012
- CRACK DETECTION SYSTEM KIT 5PCS — 965.890800
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 5 |
Features
| The crack detector system is a 3 step chemical system composed of a cleaner, a penetrant and a developer. |
| The product is simple and practical to use, using capillary action to penetrate cracks and pores. |
Benefits & Advantage
| Easy-to-apply spray that makes cracks visible to the naked eye |
| Allows you to detect and inspect cracks, pores and defects in welding, forging, metal or cast-iron moulding, components, fittings, tools, surfaces and structures |
| Suitable for pipework, tanks, reservoirs and heat exchangers |
| Can be easily cleaned with water and/or a solvent |
| Complies with the following standards: EN 571; EN ISO 3452-2; ASTM E1417; AMS 2644; ASME SEC V Art. 6; REACH |
| Simple, fast, precise and cost-effective test procedure |
| Ensures that welded, forged or cast materials that are difficult to check with the naked eye do not have cracks or pores |
Applications
Crack detection is used for welding seams, castings, in shipbuilding, aircraft construction, crane construction, mechanical engineering, vehicle construction, commercial vehicle construction, apparatus and container construction etc.
Instructions
| Shake cans vigorously for at least 30 seconds before use. |
| Apply the cleaner (art. 890.80012) to the surface to be tested and allow to flash off (approximately 1 minute). |
| Spray the red penetrant (art. 890.80010) on the area to be inspected and wait for 10-20 minutes (depending on the ambient temperature). The penetrant penetrates cracks and pores thanks to its very good creep properties. |
| Remove excess penetrant using a lint-free cloth. |
| Apply the developer (art. 890.80011) thinly and leave to work for 5-10 minutes. Cracks and damage will be visible as an intense red and white contrast. |
Notices
This information is based on our experience. Preliminary tests are advised before use.
Review(s)
Product not yet rated.
