THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

HEAT PROTECTION SPRAY 1L

893.7402 - UNSPSC 23271801
08937402 756 1
HEAT PROTECTION SPRAY 1L HEAT PROTECTION SPRAY 1L
HEAT PROTECTION SPRAY 1L

Delivery

In stock delivery from our warehouses.

This Protective Welding Paste and Gel are used in the prevention of heat transfer on any metal from one point to another

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:58 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 1:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 946 ml
Type Spray (Gel)
EAN 4050641559944

Features

Recommended for use on any metal, to prevent heat transfer between contact points
Provides temporary fire retardant properties
Hours of protection for materials compromised during welding or soldering
Stop heat from travelling down the pipe
Used as a thermal block to stop heat from travelling to unwanted areas (ie. Valves)
Protects painted surfaces from damage during soldering, brazing or welding
Non-Corrosive
Non-Flammable
Non-Toxic
100% Biodegradable

Instructions

HVAC ( Heating, Ventilation, Air conditioning) & Plumbing Industry: When installing plumbing or HVAC valves apply Protective welding paste between the valve and the area to be heated. This will significantly reduce or stop heat from reaching the valve thereby protecting the seals: Protect painted surfaces from heat damage while soldering joints: Protect wood, sheetrock, wires, insulation (all types), etc. virtually any surface from heat related damage caused by torch heat during soldering, brazing or even welding
Welding Industry: Apply protective welding paste on each side of the weld area to reduce heat transfer, discoloration & distortion on lightweight metal: Protect adjacent surfaces to the weld area from fires and heat related damage
Automotive Industry: Protect painted surfaces from heat related damage or damage from weld spatter: Apply to finished surfaces (ie. Painted metal surfaces, plastic, cloth, vinyl, etc.) to protect from heat of torch or weld spatter: Apply in the following areas: CV Boots, Muffler / Exhaust Work, Under the Dash Wiring, Heavy Truck Industry and in the Body Shop

Notices

Protective Welding Paste is a thicker version of the Spray Gel and provides added protection from higher temperatures. The Protective Welding Paste temperature resistance can be as high as 7500°F or 4148°C
008.HGG202308 WELDING PPE PACKAGE qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-28
I use this product for welding onto bearing races. I would reccomend this product to anyone looking to flux core weld without a big mess. The quality of the product is high as usual with Wurth.
2021-07-07
GREAT SYSTEM FOR ORDERING
2021-01-23
miraculeux
2021-01-11
exceptionel
2020-11-26
The only welding spray we use!