THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

DUAL SHIELD 710X-M WELDING WIRE (1.2).045 15KG

984.245019807 - UNSPSC 23271813
9501026540990 1
DUAL SHIELD 710X-M WELDING WIRE (1.2).045 15KG DUAL SHIELD 710X-M WELDING WIRE (1.2).045 15KG
DUAL SHIELD 710X-M WELDING WIRE (1.2).045 15KG

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Diameter 1.2 mm (0.045”)
Spool Size 33 lbs (15 kg)
EAN 0662303086527

Features

General purpose mild steel corded wire
Dual Shield 710X-M provides outstanding operator appeal with an easily controlled arc, improved operation at both lower and higher current levels, minimal spatter and easily removed slag
Dual Shield 710X-M is designed to be used with 75/25 Argon CO2 gas mix

Applications

Barges, civil construction, industrial and general fabrication, railcars, ship/barge building, light equipment

Notices

Approvals:
Seismic Certified "D"
ABS
CWB CSA W48 E491T-9M-H8
DNV-GL
LR
MIL-E-24403A 71T-1M

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.