OK ARISTOROD 12.50 MILD STEEL WIRE 0.9MM 18KG
984.1A5009691
- UNSPSC 23271813
9501026483990 1
9501026483990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:48 AM.
Product Details
| Attribute | Value |
|---|---|
| Wire Diameter | 0.9 mm (0.035”) |
| Spool Size | 39.7 lbs (18 kg) |
| EAN | 7330129208869 |
Features
| OK Aristorod 12.50 is a bare Mn-Sialloyed G3Si1/ER70S-6 solid wire for the GMAW of non-alloyed steels |
| OK Aristorod 12.50 is treated with ESAB’s unique Advanced Surface Characteristics (ASC) technology, taking MAG welding operations to new levels of performance and all-round efficiency, especially in robotic and mechanised welding |
| Characteristic features include excellent start properties; trouble-free feeding at high wire speeds and lengthy feed distances; a very stable arc at high welding currents; extremely low levels of spatter; low fume emission; reduced contact tip wear and improved protection against corrosion of the wire |
Applications
General construction, automotive components, pressure vessel fabrication and shipbuilding
Notices
Approvals:
| ABS 3Y SA |
| BV SA3YM |
| CE EN 13479 |
| DB 42.039.29 |
| DNV-GL III YMS |
| LR 3YS H15 |
| PRS 3YS |
| RS 3YMS |
| VdTÜV 10052 |
| CWB B-G 49A 3 C1 S6 |
| JIS YGW12 (C1) |
| NAKS/HAKC 1.0-1.6 mm |
| NAKS/HAKC 1.2-1.6 mm |
| RINA 3Y S |
