100 pieces in stock at Vaughan, ON as of 5:54 PM. Directions. Call: (289) 474-5447
125 pieces in stock at Mississauga, ON as of 5:54 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Diameter | 3 in |
| Grit | 36 |
| EAN | 4056807050126 |
| 100% zirconia with top coat (grinding aid) |
| Cloth backing allows flexibility when used on a radius or contoured surface |
| Superior life and fast cut |
| Excellent for rapid stock removal on carbon steel |
| Great performance on light gauged sheet metal |
| Flexibility reduces gouging of metal resulting in a finer finish |