CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G

578.941240 - UNSPSC 31191506
S123475909
Made in Canada
CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G
CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G

Delivery

In stock delivery from our warehouses.
0 Review(s)

Innovative grain technology that results in sharper grain edges and higher stock removal on high alloyed steels and stainless steel.

CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G — 578.941240
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G — 578.941240
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 60G — 578.941260
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 80G — 578.941280
  • CERAMIC PLUS T29 FLAP DISC 5'' 40G — 578.950040
  • CERAMIC PLUS T29 FLAP DISC 5'' 60G — 578.950060
  • CERAMIC PLUS T29 FLAP DISC 5'' 80G — 578.950080

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 8:03 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 8:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 4-1/2 in
Arbor Hole 7/8 in
Grit 40
Max RPM 13300
Design Type 29
EAN 4052713977885

Features

Aggressive self-sharpening grain
Microcrystals that produce sharper grain edges

Benefits & Advantage

Long service life
High removal rate
Low contact pressure required
Cool grinding

Applications

Stainless steel
Steel
Aluminum
Rust resistant, acid resistant and heat resistant high alloyed steels

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.