ASST. 2" CARGO ABRASIVE W. SYST 200PCS
965.5853002
- UNSPSC 31191500
0964585302961 1
0964585302961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $234.99
$342.85
Units/package: 1
Units/package: 1
ASST. 2" CARGO ABRASIVE W. SYST 200PCS — 965.5853002
- STEEL PURPOSE ABRASIVE KIT - 131 PCs — 964.579002
- CERALINE ABRASIVE KIT - 91 PCs — 964.580001
- 6-INCH ABRASIVE KIT - 140 PCs — 964.580003
- STAINLESS STEEL ABRASIVE KIT - 128 PCs — 964.580004
- ASST. MINI ABRASIVE W. DRW 172PCS — 965.5850
- ASST STANDARD ABRASIVE W. DRW 61PCS — 965.585100
- ASST PREMIUM ABRASIVE W. DRW 85PCS — 965.585200
- ASST 2" CARGO ABRASIVE W. DRW 200PCS — 965.585300
- ASST. 2" CARGO ABRASIVE W. SYST 200PCS — 965.5853002
- 3" CARGO ABRASIVE ASSORTMENT 100PCS — 965.585400
- ASST. 3" CARGO ABRASIVE W. SYST 100PCS — 965.5854002
- ASST 2" SUPREME ABRASIVE W. DRW 100PCS — 965.585500
- KIT ABRASIVE STARTER W. DRW 133 PCS — 965.585600
- ASST. AUTO ABR +1/4" GRINDR W. DRW 150PC — 965.588
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 200 |
| Type | 2" Cargo Abrasive Assortment |
| EAN | 4068362726316 |
|
5581.010000
|
SYSTEM CASE 8.4.1 BLACK EMPTY
|
qty 1 |
|
5581.035012
|
SYSTEM BOX 2.4.1
|
qty 4 |
|
585.4210
|
SURFACE COND DISC TYPE R 2" COARSE
|
qty 50 |
|
585.4211
|
SURFACE COND DISC TYPE R 2" MEDIUM
|
qty 50 |
|
585.6224
|
MINI RESIN FIBRE DISC TYPE R A/O 2" 24G
|
qty 50 |
|
585.6236
|
MINI RESIN FIBRE DISC TYPE R A/O 2" 36G
|
qty 50 |
| 965.585300T | TEMPLATE FOR 965.585300 | qty 1 |
