5 Pack Mixing Nozzles for SET-3G
903.EMN22I-RP5
- UNSPSC 903420001
9501042075990 1
9501042075990 1
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:56 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:56 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Colour | White, orange |
| Suitable for injection mortar | 8.5 OZ SET-3G (5918.SET3G10), 22 OZ SET-3G (5918.SET3G22-N), 56 OZ SET-3G (5918.SET3G56) |
| Description | An 18-element mixing nozzle with integrated nut for use with 10 oz., 22 oz. and 56 oz. epoxy adhesive cartridges. |
| EAN | 0707392180906 |