8.5 oz SET-3G High Strength Adhesive w/ Nozzle
5918.SET3G10
- UNSPSC 31201607
9501042058990 1
9501042058990 1
Delivery
In stock delivery from our warehouses.
8.5 oz SET-3G High Strength Adhesive w/ Nozzle — 5918.SET3G10
- 8.5 oz SET-3G High Strength Adhesive w/ Nozzle — 5918.SET3G10
- 22 oz SET-3G High Strength Adhesive w/ Nozzle — 5918.SET3G22-N
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 5:41 AM.
2 pieces in stock at Mississauga, ON as of 5:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Container Size | 250 ml |
| Container Type | Coaxial |
| Mixing Ratio | 1:1 |
| Type | Epoxy |
| Base Material | Concrete and masonry - cracked and uncracked |
| Base Material Conditions | Dry, water-saturated, water-filled hole, submerged |
| Substrate Installation Temperature | 40°F (4°C) to 100°F (38°C) |
| In-Service Temperature Range | -40°F (-40°C) to 176°F (80°C) |
| Storage Temperature | 45°F (7°C) and 90°F (32°C) |
| Shelf Life | 24 months |
| EAN | 0707392587262 |
Features
| Exceptional performance — superior bond strengths permit ductile solutions in high seismic areas. |
| Design flexibility — improved sustained load performance at elevated temperature. |
| Jobsite versatility — can be specified for all base material conditions when in-service temperatures range from -40°F (-40°C) to 176°F (80°C). |
| Recognized per ICC ES AC308 for post-installed rebar development and splice length design provisions. |
| Approved for installation with multiple vacuum-drill bit systems without further hole cleaning. See Code Report (ESR-4057) and Engineering Letter for approved systems. |
| Wire brush hole-cleaning system for conventional blow-brush-blow cleaning method for anchoring. |
| With higher bond strengths, ductile solutions can often be achieved with SET-3G in high seismic areas. |
| Low-odor formulation. |
| Manufactured in the USA using global materials. |
| During the installation of SET-3G, when the correct installation processes are followed, there is no performance difference between water-saturated concrete, water-filled holes, or submerged concrete. |
| For use with potable water. |
Benefits & Advantage
SET-3G is the latest innovation in epoxy anchoring adhesives with high design strength and proven performance. SET-3G is a 1:1 ratio, two-component, anchoring adhesive for concrete (cracked and uncracked). SET-3G installs and performs in a variety of environmental conditions and temperature extremes.
Applications
| Threaded rod anchor and rebar dowel installations in cracked and uncracked concrete under a wide variety of environmental installation and use conditions |
| Installation in downward, horizontal and upwardly inclined (including overhead) orientations |
| Qualified for use in structures assigned to Seismic Design Categories A through F |
Instructions
| Surfaces to receive epoxy must be clean per approved hole cleaning method. |
| Base-material temperatures must be 40°F (4°C) or above at the time of installation. For best results, adhesive should be conditioned to a temperature between 70°F (21°C) and 80°F (37°C) at the time of installation. |
| To warm cold adhesive, store cartridges in a warm, uniformly heated area or storage container. Do not immerse cartridges in water or use microwave to facilitate warming. |
| Mixed material can harden in the dispensing nozzle within 30 minutes at 70°F (21°C). |
| Use only Simpson Strong-Tie mixing nozzles in accordance with Simpson Strong-Tie instructions. Modification or improper use of mixing nozzle may impair SET-3G adhesive performance. |
Notices
SET-3G has been tested in accordance with ICC-ES AC308, ACI 355.4 and applicable ASTM test methods.
