It is our goal to provide you with the best screw performance in wood applications. Therefore, our development engineers and production experts have once again improved the performance of the ASSY® with a new top-quality product that is ready for production.

OPTIMUM INTERACTION OF DEVELOPMENT AND PRODUCTION

The perfect interaction of development and production expertise under one roof once again facilitated significant optimization of all functional features of the screw. The result: Wurth’s best screw performance ever.

BENEFIT FROM OUR SUPPORT IN TIMBER CONSTRUCTION

Discover the performance of the new ASSY®4 featuring more than 1,400 dimensions. Benefit from our offers and services for wood-processing: Please find the overall product and service portfolio on Page 20 and following benefit from the know-how of a global market leader and rely on our expertise: With joy and passion, we support you in your delivering your best performance every day.

NEW BIT

The larger contact surfaces on the new RW drive allow for even better torque transmission

NEW Drive

The larger contact surfaces on the new RW drive allow for even better torque transmission

NEW MILLING SHANK

Moving the milling shank up into the thread allows for easier driving in of the screw.

NEW THREAD

The new thread pulls boards together much better.

NEW Tip

The gently expanding tip with a linear rise in the counter thread reduces splitting

FEWER BIT CHANGES

RW 20 drive for screws from 3.5 to 5 mm in diameter. RW 40 for all dimensions from 5 to 10 mm in diameter. In practice, this means: Joiners and carpenters can use a single bit for a wide range of applications.

MORE POWER

The deeper recess of the screw, the broader wing area and the larger contact surfaces of the bit provide for the improved performance of the new RW drive.

HIGHER PERFORMANCE

AW drive and RW drive are compatible in use. However, the new RW drive delivers a better performance.
Before / After

The milling shank integrated in the thread reduces the effort needed to drive in the screw and minimizes the risk of injuries caused by metal chips. Driving in the screw is easier, faster and safer.

THE PERFORMANCE FACTOR
  • Better pulling power when joining two boards
  • No overtightening in the end grain when joining corners
  • Higher level of friction locking in connections of loadbearing structures in timber construction

The new thread geometry joins boards in cabinet building and load-bearing connections in timer construction even better and prevents overtightening, e.g. when joining corners.

A NEW TIP FOR EVEN LESS SPLITTING
THE PERFORMANCE FACTOR
  • Even better positioning and biting
  • Even less splitting

The gently expanding tip with a linear rise in the milling ribs reduces splitting. In addition, the screw bites more quickly and can be driven in the wood with less effort.

ASSY 4 WH TIMBER SCREW

177.3...
Partial-thread screw with large washer head washer head for wood-wood fastening in a structural wood construction which must be pulled together in indoor dry or sheltered areas.
Details
Assy 4 WH Timber Screws
Dia (in) Length (in) Dia (mm) Length (mm) Art. No Description
1/4" 2 3/8” 6 6 177.36060 ASSY 4.0 WH TS RW40 ZN M6x60
3 1/8” 80 177.36080 ASSY 4.0 WH TS RW40 ZN M6x80
4” 100 177.360100 ASSY 4.0 WH TS RW40 ZN M6x100
4 3/4" 120 177.360120 ASSY 4.0 WH TS RW40 ZN M6x120
5 1/2" 140 177.360140 ASSY 4.0 WH TS RW40 ZN M6x140
6 1/4" 160 177.360160 ASSY 4.0 WH TS RW40 ZN M6x160
7" 180 177.360180 ASSY 4.0 WH TS RW40 ZN M6x180
8" 200 177.360200 ASSY 4.0 WH TS RW40 ZN M6x200
8 3/4" 220 177.360220 ASSY 4.0 WH TS RW40 ZN M6x220
9 1/12" 240 177.360240 ASSY 4.0 WH TS RW40 ZN M6x240
10 1/4" 260 177.360260 ASSY 4.0 WH TS RW40 ZN M6x260
11" 280 177.360280 ASSY 4.0 WH TS RW40 ZN M6x280
11 3/4" 300 177.360300 ASSY 4.0 WH TS RW40 ZN M6x300
5/16” 2 3/8” 8 60 177.38060 ASSY 4.0 WH TS RW40 ZN M8x60
3 1/8” 80 177.38080 ASSY 4.0 WH TS RW40 ZN M8x80
4” 100 177.380100 ASSY 4.0 WH TS RW40 ZN M8x100
4 3/4" 120 177.380120 ASSY 4.0 WH TS RW40 ZN M8x120
5 1/2" 140 177.380140 ASSY 4.0 WH TS RW40 ZN M8x140
6 1/4" 160 177.380160 ASSY 4.0 WH TS RW40 ZN M8x160
7" 180 177.380180 ASSY 4.0 WH TS RW40 ZN M8x180
8" 200 177.380200 ASSY 4.0 WH TS RW40 ZN M8x200
8 3/4" 220 177.380220 ASSY 4.0 WH TS RW40 ZN M8x220
9 1/12" 240 177.380240 ASSY 4.0 WH TS RW40 ZN M8x240
10 1/4" 260 177.380260 ASSY 4.0 WH TS RW40 ZN M8x260
11" 280 177.380280 ASSY 4.0 WH TS RW40 ZN M8x280
11 3/4" 300 177.380300 ASSY 4.0 WH TS RW40 ZN M8x300
12 5/8" 320 177.380320 ASSY 4.0 WH TS RW40 ZN M8x320
13 3/8" 340 177.380340 ASSY 4.0 WH TS RW40 ZN M8x340
14 3/16" 360 177.380360 ASSY 4.0 WH TS RW40 ZN M8x360
14 15/16" 380 177.380380 ASSY 4.0 WH TS RW40 ZN M8x380
15 3/4" 400 177.380400 ASSY 4.0 WH TS RW40 ZN M8x400
16 9/16" 420 177.380420 ASSY 4.0 WH TS RW40 ZN M8x420
17 5/16" 440 177.380440 ASSY 4.0 WH TS RW40 ZN M8x440
18 7/8" 480 177.380480 ASSY 4.0 WH TS RW40 ZN M8x480
20 1/2" 500 177.380500 ASSY 4.0 WH TS RW40 ZN M8x500
3/8” 4” 10 100 177.310100 ASSY 4.0 WH TS RW40 M10x100
4 3/4" 120 177.310120 ASSY 4.0 WH TS RW50 ZN M10x120
5 1/2" 140 177.310140 ASSY 4.0 WH TS RW40 M10x140
6 1/4" 160 177.3101600 ASSY 4.0 WH TS RW50 ZN M10x160
7" 180 177.310180 ASSY 4.0 WH TS RW50 ZN M10x180
8" 200 177.310200 ASSY 4.0 WH TS RW40 M10x200
8 3/4" 220 177.310220 ASSY 4.0 WH TS RW50 ZN M10x220
9 1/12" 240 177.310240 ASSY 4.0 WH TS RW40 M10x240
10 1/4" 260 177.310260 ASSY 4.0 WH TS RW50 ZN M10x260
11" 280 177.310280 ASSY 4.0 WH TS RW50 ZN M10x280
11 3/4" 300 177.310300 ASSY 4.0 WH TS RW40 M10x300
12 5/8" 320 177.310320 ASSY 4.0 WH TS RW50 ZN M10x320
13 3/8" 340 177.310340 ASSY 4.0 WH TS RW50 ZN M10x340
14 3/16" 360 177.310360 ASSY 4.0 WH TS RW50 ZN M10x360
14 15/16" 380 177.310380 ASSY 4.0 WH TS RW50 ZN M10x380
15 3/4" 400 177.310400 ASSY 4.0 WH TS RW50 ZN M10x400
1/2” 8” 12 200 177.312200 ASSY 4.0 WH TS RW50 ZN M12x200
8 3/4" 220 177.312220 ASSY 4.0 WH TS RW50 ZN M12x220
9 1/12" 240 177.312240 ASSY 4.0 WH TS RW50 ZN M12x240
10 1/4" 260 177.312260 AASSY 4.0 WH TS RW50 ZN M12x260
11" 280 177.312280 ASSY 4.0 WH TS RW50 ZN M12x280
11 3/4" 300 177.312300 ASSY 4.0 WH TS RW50 ZN M12x300
12 5/8" 320 177.312320 ASSY 4.0 WH TS RW50 ZN M12x320
13 3/8" 340 177.312340 ASSY 4.0 WH TS RW50 ZN M12x340
14 3/16" 360 177.312360 ASSY 4.0 WH TS RW50 ZN M12x360
14 15/16" 380 177.312380 ASSY 4.0 WH TS RW50 ZN M12x380
15 3/4" 400 177.312400 ASSY 4.0 WH TS RW50 ZN M12x400
17 5/16" 440 177.312440 ASSY 4.0 WH TS RW50 ZN M12x440
18 7/8" 480 177.312480 ASSY 4.0 WH TS RW50 ZN M12x480

ASSY 4 COMBI TIMBER SCREW

158.7...
Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metalwood fastening in wood construction in indoor dry or sheltered areas.
Details
Assy 4 Combi Timber Screws
Dia (in) Length (in) Dia (mm) Length (mm) Art. No Description
5/16” 2 3/8” 8 60 158.78060 ASSY 4.0 Combi TS RW40 ZNN M8x60
3 1/8” 80 158.78080 ASSY 4.0 Combi TS RW40 ZNN M8x80
4” 100 158.780100 ASSY 4.0 Combi TS RW40 ZNN M8x100
4 3/4" 120 158.780120 ASSY 4.0 Combi TS RW40 ZNN M8x120
5 1/2" 140 158.780140 ASSY 4.0 Combi TS RW40 ZNN M8x140
6 1/4" 160 158.780160 ASSY 4.0 Combi TS RW40 ZNN M8x160
7" 180 158.780180 ASSY 4.0 Combi TS RW40 ZNN M8x180
8" 200 158.780200 ASSY 4.0 Combi TS RW40 ZNN M8x200
8 3/4" 220 158.780220 ASSY 4.0 Combi TS RW40 ZNN M8x220
9 1/12" 240 158.780240 ASSY 4.0 Combi TS RW40 ZNN M8x240
10 1/4" 260 158.780260 ASSY 4.0 Combi TS RW40 ZNN M8x260
11" 280 158.780280 ASSY 4.0 Combi TS RW40 ZNN M8x280
11 3/4" 300 158.780300 ASSY 4.0 Combi TS RW40 ZNN M8x300
3/8" 2 3/8" 10 60 158.71060 ASSY 4.0 Combi TS RW40 ZN M10x60
3 1/8" 80 158.71080 ASSY 4.0 Combi TS RW40 ZN M10x80
4” 100 158.710100 ASSY 4.0 Combi TS RW40 ZN M10x100
4 3/4" 120 158.710120 ASSY 4.0 Combi TS RW40 ZN M10x120
5 1/2" 140 158.710140 ASSY 4.0 Combi TS RW40 ZN M10x140
6 1/4" 160 158.710160 ASSY 4.0 Combi TS RW40 ZN M10x160
7" 180 158.710180 ASSY 4.0 Combi TS RW40 ZN M10x180
8" 200 158.710200 ASSY 4.0 Combi TS RW40 ZN M10x200
8 3/4" 220 158.710220 ASSY 4.0 Combi TS RW40 ZN M10x220
9 1/12" 240 158.710240 ASSY 4.0 Combi TS RW40 ZN M10x240
10 1/4" 260 158.710260 ASSY 4.0 Combi TS RW40 ZN M10x260
11" 280 158.710280 ASSY 4.0 Combi TS RW40 ZN M10x280
11 3/4" 300 158.710300 ASSY 4.0 Combi TS RW40 ZN M10x300
12 5/8" 320 158.710320 ASSY 4.0 Combi TS RW40 ZN M10x320
13 3/8" 340 158.710340 ASSY 4.0 Combi TS RW40 ZN M10x340
14 3/16" 360 158.710360 ASSY 4.0 Combi TS RW40 ZN M10x360
14 15/16" 380 158.710380 ASSY 4.0 Combi TS RW40 ZN M10x380
15 3/4" 400 158.710400 ASSY 4.0 Combi TS RW40 ZN M10x400
1/2” 4” 12 100 158.712100 ASSY 4.0 Combi TS RW40 ZN M10x100
4 3/4" 120 158.712120 ASSY 4.0 Combi TS RW40 ZN M12x120
5 1/2" 140 158.712140 ASSY 4.0 Combi TS RW40 ZN M12x140
6 1/4" 160 158.712160 ASSY 4.0 Combi TS RW40 ZN M12x160
7" 180 158.712180 ASSY 4.0 Combi TS RW40 ZN M12x180
8" 200 158.712200 ASSY 4.0 Combi TS RW40 ZN M12x200
8 3/4" 220 158.712220 ASSY 4.0 Combi TS RW40 ZN M12x220
9 1/12" 240 158.712240 ASSY 4.0 Combi TS RW40 ZN M12x240
10 1/4" 260 158.712260 AASSY 4.0 Combi TS RW40 ZN M12x260
11" 280 158.712280 ASSY 4.0 Combi TS RW40 ZN M12x280
11 3/4" 300 158.712300 ASSY 4.0 Combi TS RW40 ZN M12x300
12 5/8" 320 158.712320 ASSY 4.0 Combi TS RW40 ZN M12x320
13 3/8" 340 158.712340 ASSY 4.0 Combi TS RW40 ZN M12x340
14 3/16" 360 158.712360 ASSY 4.0 Combi TS RW40 ZN M12x360
14 15/16" 380 158.712380 ASSY 4.0 Combi TS RW40 ZN M12x380
17 5/16" 440 158.712440 ASSY 4.0 Combi TS RW40 ZN M12x440
18 7/8" 480 158.712480 ASSY 4.0 Combi TS RW40 ZN M12x480

ASSY 4 WHII TIMBER SCREW

177.58...
Universal partial-thread screw with washer head washer head for wood-wood fastening, 90° or inclined screw connection in structural wood construction in indoor dry or sheltered areas.
Details
Assy 4 WHII Timber Screws
Dia (in) Length (in) Dia (mm) Length (mm) Art. No Description
5/16” 3 1/8” 8 80 177.58080 ASSY 4.0 WHII TS RW40 ZNM8x80
4” 100 177.580100 ASSY 4.0 WHII TS RW40 ZNM8x100
5 1/2" 140 177.580140 ASSY 4.0 WHII TS RW40 ZNM8x140
6 1/4" 160 177.580160 ASSY 4.0 WHII TS RW40 ZNM8x160
8" 200 177.580200 ASSY 4.0 WHII TS RW40 ZNM8x200
8 3/4" 220 177.580220 ASSY 4.0 WHII TS RW40 ZNM8x220
9 1/12" 240 177.580240 ASSY 4.0 WHII TS RW40 ZNM8x240
10 1/4" 260 177.580260 ASSY 4.0 WHII TS RW40 ZNM8x260
11" 280 177.580280 ASSY 4.0 WHII TS RW40 ZNM8x280
11 3/4" 300 177.580300 ASSY 4.0 WHII TS RW40 ZNM8x300
13 3/8" 340 177.580340 ASSY 4.0 WHII TS RW40 ZNM8x340
14 3/16" 360 177.580360 ASSY 4.0 WHII TS RW40 ZNM8x360
15 3/4" 400 177.580400 ASSY 4.0 WHII TS RW40 ZNM8x400

ASSY PLUS VG SCREW

150.00...
Special full-thread screw with small cylinder head for high-load-bearing wood-wood connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas.
Details
Assy Plus VG Screws
Dia (in) Length (in) Dia (mm) Length (mm) Art. No Description
1/4" 3 1/8” 6 80 150.006080 ASSY PLUS 4 VG CH RW30 ZN M6x80
4” 100 150.006100 ASSY PLUS 4 VG CH RW30 ZN M6x100
4 3/4" 120 150.006120 ASSY PLUS 4 VG CH RW30 ZN M6x120
5 1/2" 140 150.006140 ASSY PLUS 4 VG CH RW30 ZN M6x140
6 1/4" 160 150.006160 ASSY PLUS 4 VG CH RW30 ZN M6x160
7" 180 150.006180 ASSY PLUS 4 VG CH RW30 ZN M6x180
8" 200 150.006200 ASSY PLUS 4 VG CH RW30 ZN M6x200
5/16” 4 3/4" 8 120 150.008120 ASSY PLUS 4 VG CH RW40 ZN M8x120
5 1/2" 140 150.008140 ASSY PLUS 4 VG CH RW40 ZN M8x140
6 1/4" 160 150.008160 ASSY PLUS 4 VG CH RW40 ZN M8x160
7" 180 150.008180 ASSY PLUS 4 VG CH RW40 ZN M8x180
8" 200 150.008200 ASSY PLUS 4 VG CH RW40 ZN M8x200
8 3/4" 220 150.008220 ASSY PLUS 4 VG CH RW40 ZN M8x220
9 1/12" 240 150.008240 ASSY PLUS 4 VG CH RW40 ZN M8x240
10 1/4" 260 150.008260 ASSY PLUS 4 VG CH RW40 ZN M8x260
11" 280 150.008280 ASSY PLUS 4 VG CH RW40 ZN M8x280
11 3/4" 300 150.008300 ASSY PLUS 4 VG CH RW40 ZN M8x300
13" 330 150.008330 ASSY PLUS 4 VG CH RW40 ZN M8x330
14 3/16" 360 150.008360 ASSY PLUS 4 VG CH RW40 ZN M8x360
14 15/16" 380 150.008380 ASSY PLUS 4 VG CH RW40 ZN M8x380
17 11/16" 450 150.008450 ASSY PLUS 4 VG CH RW40 ZN M8x450
18 7/8" 480 150.008480 ASSY PLUS 4 VG CH RW40 ZN M8x480
3/8” 4 3/4" 10 120 150.010120 ASSY PLUS 4 VG CH RW50 ZN M10x120
5 1/2" 140 150.010140 ASSY PLUS 4 VG CH RW50 ZN M10x140
6 1/4" 160 150.010160 ASSY PLUS 4 VG CH RW50 ZNM10x160
7" 180 150.010180 ASSY PLUS 4 VG CH RW50 ZNM10x180
8" 200 150.010200 ASSY PLUS 4 VG CH RW50 ZN M10x200
8 3/4" 220 150.010220 ASSY PLUS 4 VG CH RW50 ZN M10x220
9 1/12" 240 150.010240 ASSY PLUS 4 VG CH RW50 ZN M10x240
10 1/4" 260 150.010260 ASSY PLUS 4 VG CH RW50 ZN M10x260
11" 280 150.010280 ASSY PLUS 4 VG CH RW50 ZN M10x280
11 3/4" 300 150.010300 ASSY PLUS 4 VG CH RW50 ZN M10x300
12 5/8" 320 150.010320 ASSY PLUS 4 VG CH RW50 ZN M10x320
13 3/8" 340 150.010340 ASSY PLUS 4 VG CH RW50 ZNM10x340
14 3/16" 360 150.010360 ASSY PLUS 4 VG CH RW50 ZN M10x360
14 15/16" 380 150.010380 ASSY PLUS 4 VG CH RW50 ZN M10x380
15 3/4" 400 150.010400 ASSY PLUS 4 VG CH RW50 ZN M10x400
16 15/16" 430 150.010430 ASSY PLUS 4 VG CH RW50 ZN M10x430
18 7/8" 480 150.010480 ASSY PLUS 4 VG CH RW50 ZN M10x480
20 7/8" 530 150.010530 ASSY PLUS 4 VG CH RW50 ZN M10x530