HEAVY DUTY PARTS WASH 205 L
890.107205
- UNSPSC 47121805
0890107205083 1
0890107205083 1
Delivery
A powerful degreaser to tackle the toughest grease and soils. Designed to be used in parts washing tanks.
HEAVY DUTY PARTS WASH 205 L — 890.107205
- HEAVY DUTY PARTS WASH 18.9 L — 890.107142
- HEAVY DUTY PARTS WASH MALE 18.9L — 890.107143
- HEAVY DUTY PARTS WASH 205 L — 890.107205
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 205 L |
| Container Type | Drum |
| Appearance | Clear, colourless |
| Chemical basis | Heptane |
| VOC compliant | Yes, VOC Exempt |
| Fitting Size | 2 inch Bung |
| EAN | 4068362135019 |
Features
| n-Heptane based |
| Convenient spout to pour into solvent tanks |
| Quick drying formula |
| No hexanes or chlorinated solvents |
Notices
| Check with your parts washer tank manufacturer to ensure the tank and components are compatible with Heptane. Only use in equipment compatible with Heptane. |
| Highly Flammable. Ensure solvent tanks are grounded at all times and do not use in heated wash tanks. |
