WURTH 19L (5 GAL) LID W/ SPOUT & GASKET
891.200901
- UNSPSC 47121804
0695120901961 1
0695120901961 1
Delivery
In stock delivery from our warehouses.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 600 Pkg(s)
Units/package: 1 Maximum Quantity: 600 Pkg(s)
WURTH 19L (5 GAL) LID W/ SPOUT & GASKET — 891.200901
- WURTH HEAVY DUTY 19L (5 GAL) MIXING PAIL — 891.200900
- WURTH 19L (5 GAL) LID W/ SPOUT & GASKET — 891.200901
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:11 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Translucent White |
| Wall Thickness | 1.93mm (0.076in) |
| Material | HDPE |
| Temperature Range | -18°C (0°F) to 66°C (150°F) |
| EAN | 4068362545566 |
Features
| Virgin materials are approved for food contact and meet FDA (Food and Drug Administration USA) and HPB (Health Protection Branch Canada regulations |
| Durable construction for handling wet and dry materials |
Applications
| Paint/Epoxy |
| Storing tools |
| Hauling topsoil |
| Automotive/Cargo cleaning & detailing |
| Ideal for any food handling application |
