
2 pieces in stock at Vaughan, ON as of 11:16 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Colour | Translucent White |
| Wall Thickness | 1.78mm (0.070in) |
| Material | HDPE |
| Temperature Range | -18°C (0°F) to 66°C (150°F) |
| Measurement | Graduated 14L (2L + 1/2" GAL increments) |
| Total Capacity | 19L (5 GAL) |
| EAN | 4068362893339 |
| Virgin materials are approved for food contact and meet FDA (Food and Drug Administration USA) and HPB (Health Protection Branch Canada regulations |
| Durable construction for handling wet and dry materials |
| Paint/Epoxy |
| Storing tools |
| Hauling topsoil |
| Automotive/Cargo cleaning & detailing |
| Ideal for any food handling application |