BUG AND RESIDUE REMOVER RTU 20L

893.470010 - UNSPSC 47131828
0893470010083 1
BUG AND RESIDUE REMOVER RTU 20L BUG AND RESIDUE REMOVER RTU 20L
BUG AND RESIDUE REMOVER RTU 20L
New

Delivery

In stock delivery from our warehouses.

An effective pre-treatment that helps remove bug and other dried on residues from passenger and commercial vehicles.

BUG AND RESIDUE REMOVER RTU 20L — 893.470010
  • BUG AND RESIDUE REMOVER RTU 1L — 893.470008
  • BUG AND RESIDUE REMOVER RTU 4L — 893.470009
  • BUG AND RESIDUE REMOVER RTU 20L — 893.470010

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Color Red
Dilution Ready to Use
Pallet quantity 24
Contents 20 L
Container Type Pail
EAN 4068362325724

Features

Non-corrosive
Safe on all surfaces including chrome, glass, paint and plastic
Water-based, VOC and solvent-free formula
30 day biodegradable
Light foaming action clings to surfaces
Safe formula, free of hazard warnings
No harsh odors

Applications

Use as a pre-treatment before using a car wash on areas where insect residue is present. Ideal for easy removal of insect residue, bird droppings, and other stubborn dried on debris and residues.

Instructions

Ready to use formula, do not dilute to get maximum performance
Lightly rinse surface.
Spray generously directly to areas to be cleaned.
Allow product to sit on surface for approximately 5 minutes.
Agitate with bug sponge.
Rinse thoroughly with water.

Customers Also Viewed

Is Often Bought With

You Might Also Like