BUG AND RESIDUE REMOVER RTU 4L
893.470009
- UNSPSC 47131828
0893470009083 1
0893470009083 1
New
Delivery
In stock delivery from our warehouses.
An effective pre-treatment that helps remove bug and other dried on residues from passenger and commercial vehicles.
BUG AND RESIDUE REMOVER RTU 4L — 893.470009
- BUG AND RESIDUE REMOVER RTU 1L — 893.470008
- BUG AND RESIDUE REMOVER RTU 4L — 893.470009
- BUG AND RESIDUE REMOVER RTU 20L — 893.470010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Dilution | Ready to Use |
| Pallet quantity | 76 |
| Color | Red |
| Box Quantity | 4 |
| Contents | 4 L |
| Container Type | Jug |
| EAN | 4068362325748 |
Features
| Non-corrosive |
| Safe on all surfaces including chrome, glass, paint and plastic |
| Water-based, VOC and solvent-free formula |
| 30 day biodegradable |
| Light foaming action clings to surfaces |
| Safe formula, free of hazard warnings |
| No harsh odors |
Applications
Use as a pre-treatment before using a car wash on areas where insect residue is present. Ideal for easy removal of insect residue, bird droppings, and other stubborn dried on debris and residues.
Instructions
| Ready to use formula, do not dilute to get maximum performance |
| Lightly rinse surface. |
| Spray generously directly to areas to be cleaned. |
| Allow product to sit on surface for approximately 5 minutes. |
| Agitate with bug sponge. |
| Rinse thoroughly with water. |
