Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

CARGO BASIC CLEANER 5L

893.046006 - UNSPSC 47131805
0893046006083 1
CARGO BASIC CLEANER 5L CARGO BASIC CLEANER 5L
CARGO BASIC CLEANER 5L
New

Delivery

In stock delivery from our warehouses.

Alkaline foam cleaner for basic cleaning of commercial vehicles and chassis showing high degree of soiling

CARGO BASIC CLEANER 5L — 893.046006
  • CARGO BASIC CLEANER 30 L — 893.036030
  • CARGO BASIC CLEANER 5L — 893.046006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 5 L
pH Value 13.2
EAN 4068362395802

Features

Pail can be disposed off through the Recycling system
No troublesome pre-mixing by using the foaming unit, mixing the cleaner with a guaranteed optimum mixing ratio of 1:30 (not the conventional 1:10 ratio)
High washing power at short reaction time of max. 5 minutes

Benefits & Advantage

No problems regarding disposal
Saving time and material by accurate mixture
Saving time needed for cleaning, i.e. the vehicle can be put on the road again quicker

Instructions

Apply Cargo Basic Cleaner uniformly to hood, chassis and body from a distance of 1 m. Depending on the degree of soiling, wait for max. 5 minutes

Notices

Cleaner must not dry out! Then, thoroughly rinse the vehicle using a hot water high pressure cleaner. Apply water generously. Rinse from the bottom to the top holding the nozzle at a distance of 15 - 20 cm

Customers Also Viewed

Is Often Bought With

You Might Also Like