ECO CARGO WASH CONCENTRATE 210 L (55 GAL)

893.030132 - UNSPSC 47131828
0893030132083 1
Made in Canada
ECO CARGO WASH CONCENTRATE 210 L (55 GAL) ECO CARGO WASH CONCENTRATE 210 L (55 GAL)
ECO CARGO WASH CONCENTRATE 210 L (55 GAL)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Environmentally-friendly heavy duty vehicle wash and road film remover. Eco Cargo Wash breaks the magnetized bond holding dirt to the surface.

ECO CARGO WASH CONCENTRATE 210 L (55 GAL) — 893.030132
  • ECO CARGO WASH 4L — 893.030114
  • ECO CARGO WASH 20 L — 893.030130
  • ECO CARGO WASH CONCENTRATE 210 L (55 GAL) — 893.030132

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 210 L
Colour Orange
EAN 4045989870387

Features

EcoLogo certified & completely biodegradable
VOC and phosphate free
Powerful washing and quick cleaning
Removes stubborn film, exhaust deposits, and bug residues on truck cabs and trailers
Breaks magnetized bond attaching dirt to surfaces

Benefits & Advantage

Powerful washing and quick cleaning saves you time and energy

Applications

Truck cabs, trailers, vans, tractors, delivery trucks, RVs and buses.

Instructions

Can be applied with high or low pressure, with hot or cold water. For maximum cleaning efficiency dilute Eco Cargo Wash 1:25 with water and apply to surface to be cleaned. Apply Eco Cargo Wash from the bottom up. Allow time for Eco Cargo Wash to penetrate the soil, but DO NOT allow to dry. Rinse all surfaces (working from the top down) thoroughly, especially glass, with clean water. For light cleaning or by hand, dilute Eco Cargo Wash up to 1:50.

Notices

This information is only a recommendation based on our experience. Preliminary testing is required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.