1 pieces in stock at Mississauga, ON as of 6:24 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Width x Height x Depth | 360 x 275 x 120 mm |
| Min./Max. Operating Pressure | 4-7 bar (58-101 psi) |
| Volumetric Capacity | 1 l |
| Product Weight (per item) | 1630.000 g |
| Max. Flow Rate | 254 l/min |
| EAN | 4045989870400 |
| Thorough cleaning with a combination of a cyclone effect and suction |
| Gently cleans delicate surfaces |
| Better mobility with 360˚ compressed air coupling |
| Versatile cover with additional thread |
| Upholstery, carpets |
| Interior door panels, door sills |
| Cockpits, ventilation slits, wheel rims |
| Removes stains, footprints, yellowing, dog hair, etc. |