KIT 3" AIR COMPOSITE POLISHING W/ 4 PCS

703.999012K - UNSPSC 23101510
R637866785
KIT 3" AIR COMPOSITE POLISHING W/ 4 PCS KIT 3" AIR COMPOSITE POLISHING W/ 4 PCS
KIT 3" AIR COMPOSITE POLISHING W/ 4 PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

A high quality, ergonomically designed, lightweight and compact mini polisher made out of a durable composite material. Perfect for polishing hard to reach areas and headlights.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:14 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:14 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Spindle Size 5/16" -24T
Free Speed 2100 rpm
Air Hose Inner Diameter 3/8 in
Air Pressure 90 - 120 psi
Average Air Consumption 3.5 cfm
Length 135 mm
Net Weight 0.77 kg

Features

Compact lightweight tool permits polishing in hard to reach areas
Ergonomically designed pistol grip handle provides extra control of movement and user comfort
Composite body is durable and helps resist chemicals
Blow molded case for easy storage and transport

Contents

3” Air Composite Polisher
3” Hook & Loop Backing Pad
3” Top Wool Pad - White (Art. No. 585.2485)
3” Spider Pad - White (Art. No. 585.2985)
3” Soft Foam Pad - Black (Art. No. 585.3085)
Spanner Wrench

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.