WASH & WAX CONCENTRATE 205L

893.010205 - UNSPSC 47131828
0893010205083 1
WASH & WAX CONCENTRATE 205L WASH & WAX CONCENTRATE 205L
WASH & WAX CONCENTRATE 205L
New

Delivery

In stock delivery from our warehouses.

A super concentrated liquid Wash & Wax formulated to quickly and efficiently clean all finishes without scratching.

WASH & WAX CONCENTRATE 205L — 893.010205
  • WASH & WAX CONCENTRATE 4L — 893.010004
  • WASH & WAX CONCENTRATE 20L — 893.010020
  • WASH & WAX CONCENTRATE 205L — 893.010205

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 210 L
Additional Info $195 Shipping Fee Applies
EAN 4068362400063

Features

The Würth Wash & Wax has a unique foaming action that helps detach the dirt and road film from the surface of the vehicle. The foaming action combined with the wax lubricate the surface to help prevent unwanted scratches. The water-based formula and balanced pH make the product safe for all types of surfaces including paint, chrome, glass, rubber, plastic and vinyl. Contains wax that intensifies shine and increases beading action. Bodyshop safe, VOC compliant and phosphate free.

Instructions

Mix 1 ounce of soap in 4 liters of water (dilution ratio of 1/130). Wet vehicle with water and apply soap solution with sponge or wash mitt. Do not allow soap solution to dry on surface. Rinse vehicle from top down, using low pressure. Remove excess water with squeegee and/or chamois.

Notices

Do not wash vehicle in direct sunlight. Mix as directed. Over concentration can lead to unwanted streaking.

Customers Also Viewed

Is Often Bought With

You Might Also Like