EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

PREMIUM RIM CLEANER, Colour Change Formula, 18.9 L

893.160013 - UNSPSC 47131828
0893160013083 1
PREMIUM RIM CLEANER, Colour Change Formula, 18.9 L PREMIUM RIM CLEANER, Colour Change Formula, 18.9 L
PREMIUM RIM CLEANER, Colour Change Formula, 18.9 L

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 18.9 L
EAN 4065746510820

Features

pH neutral
Foaming action loosens stubborn dirt
• Product changes color when in contact with ferrous dirt, dust and rust to help lift and remove contaminants
Safe for use on aluminum and magnesium wheels
Does not damage brake pads or varnish on alloy wheels
Can be used as an iron fall out remover on painted surfaces
Convenient and economical

Applications

For removing grease, dirt, and dust from brakes, wheel covers and rims.

Instructions

Rinse surface with water then spray PREMIUM WHEEL CLEANER directly onto rims. Let product sit for one minute and then rinse with a powerful jet of water. Wipe with a cloth to dry. When rims have excessive dirt, apply the product and scrub with a brush before rinsing with a powerful jet.

Notices

Do not let dry on the surface. Do not apply to cold or hot surfaces. Do not apply to wheels with a colourless coating that is cracked or chipped as it may discolour the wheels. Do not apply to polished aluminum rims or anodized rims because a matte finish may result. Test first on an inconspicuous area. If the rim finish changes in appearance or if any negative reaction occurs, do not use this product.
This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like