12 pieces in stock at Vaughan, ON as of 9:27 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 9:27 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Diameter | 1.0 mm |
| EAN | 4061975971593 |
| Stepped drill bit tip geometry (from dia. 2.5 mm) |
| Precise circular holes without centre-punching |
| Extremely convenient drilling |
| Saves pre-drilling, precise spot drilling without running off centre |
| Angled drilling possible |
| Simple core drilling or enlarging an existing drill hole |
| Perfect for drilling out rivets |
| Ideal for window construction |
| Significantly quicker than conventional twist drills bits |
| Tri-shank (dia. 4mm) for optimum power transmission |
| For high-precision, circular through holes for handguided use in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hardwood and softwood. |
| Perfect for rivet holes; drilling sheet metal or thin-walled profile materials (e.g. aluminium/window profiles) |
| Ideal for high-precision, comfortable and fast work in solid material (e.g. in steel up to a strength of 1000 N/mm2 aluminium and plastics) |
Product not yet rated.