CTR-SPTWELD-SC-4CUTEDGE-8X44MM
710.189080
0710189080961 1
0710189080961 1
New
Delivery
In stock delivery from our warehouses.
HSCO Spot Weld Drill Bit
Promo Price : $75.00
$195.35
Units/package: 1
Units/package: 1
CTR-SPTWELD-SC-4CUTEDGE-8X44MM — 710.189080
- CTR-SPTWELD-SC-4CUTEDGE-8X44MM — 710.189080
- VARIO HSCO SPOT WELD BIT 6MM — 710.60
- VARIO HSCO SPOT WELD BIT 8MM — 710.80
- CTR-SPTWELD-TICN-(VARIO-DRILL)-8MM — 710.801
- CTR-SPTWELD-TIN-VARIODRILL-D8MM — 710.808
- VARIO HSCO SPOT WELD BIT 9MM — 710.90
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 8 mm |
| Overall Length | 44 mm |
| Flutes | 4 |
| Material | Tin Coated - HSS |
| Shank Diameter | 8 mm |
| EAN | 4061975386212 |
Features
| No need for centre-punching |
Applications
| Suitable for C-clamp drills |
Notices
Suitable for use with VARIO DRILL VD90 703.090
