HSS SMART STEP DEEPCUT 3 PCS
694.459001
- UNSPSC 27112845
0694459001961 1
0694459001961 1
Delivery
In stock delivery from our warehouses.
Multi-purpose stepped drill bits with AlCrN coating and unique SMART STEP technology for high-precision, flexible drilling in sheet metal and thicker workpieces made of conventional steel (and other materials) with a strength of up to 1300 N/mm²
Promo Price : $269.00
$360.17
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Qty | 1 |
| EAN | 4062856004034 |
Features
| Available in an ORSY system cassette |
| For the drilling of precise circular holes |
| No tool changes and shorter machining times |
| Eliminates predrilling with smaller twist drill bits, precise tap without the bit running-out of centre |
| Saves extra deburring, as the next larger step diameter performs this function |
| Combines numerous bore diameters in a single tool |
| Very fast tap and faster drilling process due to four high-performance blades and SMART STEP technology |
| Now also suitable for 10 mm strong material thickness (compared to conventional step drill bits, which are limited to 4 mm material thickness on sheet metal) |
| For use in cordless drills as well as on hand-held, pillar, and upright drills |
| Compared to using core drill bits with magnetic core drills, there are no problems with hard-to-reach places (e.g. on I-beams, T-beams) |
| Comfortable drilling with less strain |
| Completely smooth running without getting caught in the workpiece |
| No sheet metal distortion |
| Simple re-drilling or enlarging of an existing drill hole |
| Reduced force exerted on the tool during the drilling process |
| AlCrN multi-layer wear protection coating with extremely high temperature resistance of up to 1050° C & very high coating hardness of 3000 HV |
| Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear) |
| 3-face shank - prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage |
Applications
Steel, cast iron, aluminium, brass, bronze, plexiglas, plastic and wood.
Instructions
| Ensure that there is sufficient cooling/lubrication |
| Make sure that the feed is even |
| Do not push during core drilling – the stepped drill bit will automatically retract into the sheet metal |
Documents & Videos