
50 pieces in stock at Mississauga, ON as of 9:54 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Wire Gauge | 16-14 AWG |
| Colour | Blue |
| Size | 1/4 in |
| Male/Female | Female |
| Type | Fully Insulated |
| Old Article Number | 555.94450 |
| EAN | 4046777727739 |
| These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |