Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE

8201.952414 - UNSPSC 39121432
8201952414961 25
BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE
BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE

Delivery

In stock delivery from our warehouses.

BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.952414
  • BLD HTSRK CRMPSLDR BLUE 14-16GA FEM INS 1/4 PB-FRE — 8201.142500
  • HTSHRK BLADE CONN. CRIMPSOLD FULLINS FEM, 22-18AWG — 8201.182500
  • HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG — 8201.951414
  • BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.952414

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 16-14 AWG
Colour Blue
Size 1/4 in
Male/Female Male
Type Insulated
Old Article Number 555.94460
EAN 4046777728231

Features

These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-08
As Advertised, Works Well