HTSHRK BLADE CONN. CRIMPSOLD FULLINS FEM, 22-18AWG
8201.182500
- UNSPSC 39121432
8201182500961 10
8201182500961 10
Delivery
In stock delivery from our warehouses.
HTSHRK BLADE CONN. CRIMPSOLD FULLINS FEM, 22-18AWG — 8201.182500
- BLD HTSRK CRMPSLDR BLUE 14-16GA FEM INS 1/4 PB-FRE — 8201.142500
- HTSHRK BLADE CONN. CRIMPSOLD FULLINS FEM, 22-18AWG — 8201.182500
- HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG — 8201.951414
- BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.952414
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Wire Gauge | 22-18 AWG |
| Colour | Red |
| Size | 1/4 in |
| Male/Female | Female |
| Type | Fully Insulated |
| EAN | 4046777724448 |
Features
| These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability |
| Quality colour-coded translucent heat shrink tubing |
| Adhesive lining provides seal against corrosion |
| Wire gauge imprint provides easy identification |
