HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG

8201.951414 - UNSPSC 39121432
8201951414961 10
HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG
HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG

Delivery

In stock delivery from our warehouses.

10.00 Promo Price : $10.00 $19.00
Units/package: 10
HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG — 8201.951414
  • BLD HTSRK CRMPSLDR BLUE 14-16GA FEM INS 1/4 PB-FRE — 8201.142500
  • HTSHRK BLADE CONN. CRIMPSOLD FULLINS FEM, 22-18AWG — 8201.182500
  • HTSHRK BLADE CONN. CRIMPSOLD MALE, 22-18AWG — 8201.951414
  • BLD HTSRK CRMPSLDR BLUE 14-16GA MALE 1/4 PB-FREE — 8201.952414

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Wire Gauge 22-18 AWG
Colour Red
Size 1/4 in
Male/Female Male
Type Insulated
EAN 4046777723441

Features

These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like