THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

Axle Stand Pair 3T

691.8503
06918503 961 1
Axle Stand Pair 3T Axle Stand Pair 3T
Axle Stand Pair 3T

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 1:59 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Load Capacity per Each 3000/6600 kg/lbs
Min. Height 285 mm
Max. Height 425 mm
Material Steel
Colour Black, Red
Surface Area Width 180 mm
Surface Area Length 205 mm
Product Weight 6400.000 g
EAN 4062856411368

Customers Also Viewed

Is Often Bought With

You Might Also Like