THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

2.5T TROLLEY JACK & 3T AXLE STANDS (PAIR)

715.925503
0715925503961 1
2.5T TROLLEY JACK & 3T AXLE STANDS (PAIR) 2.5T TROLLEY JACK & 3T AXLE STANDS (PAIR)
2.5T TROLLEY JACK & 3T AXLE STANDS (PAIR)
New

Delivery

0 Review(s)

$85.00 Special freight & handling charge will apply / per unit ordered

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Load Capacity per Each 3000 kg
Min. Height 285 mm
Max. Height 425 mm
Material Steel
Colour Black, Red
Surface Area Width 180 mm
Surface Area Length 205 mm
Product Weight (per item) 6400.000 g
EAN 4068362252815

Features

Capacity Jack (2.5 Tonne); Capacity Axle Stands Pair (3 Tonne)
Robust axle stand made of solid steel
Great stability
Multi-stage quick-release level
Simple lifting rod operation
Two-piece lifting rod, lower lifting rod with rubber coating
Saddle cushion made of oil-resistant rubber
Built-in grab handles

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.