THIS WEEK ONLY: Shop Our Limited-Edition Products.

M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8

274.6..12 - UNSPSC 31161611
02746 12 005 100
M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8 M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8
M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8

Delivery

In stock delivery from our warehouses.
0 Review(s)

M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8 — 274.6..12
  • M6-1.0X12MM MC HEX BOLT SERR FLNG 8.8 — 274.6..12
  • M6-1.0X16MM MC HEX BOLT SERR FLNG 8.8 — 274.6..16
  • M6-1.0X20MM MC HEX BOLT SERR FLNG 8.8 — 274.6..20

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Pitch 1.0 mm
Length 12 mm
Material Steel
Finish Yellow Zinc
Class 8.8
Thread Type Full Thread
Head Width Across Flats 10 mm
Flange Diameter 11.1 mm
EAN 4011231317269

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.