QD-INDN6-6F IND PNEU NIPPLES 3/8 X 3/8FPT
884.QDINDN66F
- UNSPSC 27131613
0699022383961 2
0699022383961 2
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
16 pieces in stock at Vaughan, ON as of 8:42 AM. Directions. Call: (289) 474-5447
22 pieces in stock at Mississauga, ON as of 8:42 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Industrial Interchange - Manual/Automatic Nipple |
| Body Size | 3/8" |
| Pipe Size | 3/8" FPT |
| Maximum Working Pressure | 300 psi |
| Minimum Temperature | -40 f |
| Maximum Temperature | 250 f |
| EAN | 4068362782404 |
