WSAFE NIPPLE PN S3100 3/8" FEMALE NPT

883.300538 - UNSPSC 27131613
0699310238961 2
WSAFE NIPPLE PN S3100 3/8" FEMALE NPT WSAFE NIPPLE PN S3100 3/8" FEMALE NPT
WSAFE NIPPLE PN S3100 3/8" FEMALE NPT

Delivery

In stock delivery from our warehouses.

15.90 Promo Price : $15.90 $26.68
Units/package: 2
WSAFE NIPPLE PN S3100 3/8" FEMALE NPT — 883.300538
  • WSAFE COUPLING PN S3100 1/4" FEMALE NPT — 883.300214
  • WSAFE COUPLING PN S3100 3/8" FEMALE NPT — 883.300238
  • WSAFE COUPLING PN S3100 1/4" MALE NPT — 883.300304
  • WSAFE COUPLING PN S3100 3/8" MALE NPT — 883.300338
  • WSAFE NIPPLE PN S3100 1/4" FEMALE NPT — 883.300514
  • WSAFE NIPPLE PN S3100 3/8" FEMALE NPT — 883.300538
  • WSAFE NIPPLE PN S3100 1/4" MALE NPT — 883.300604
  • WSAFE NIPPLE PN S3100 3/8" MALE NPT — 883.300638

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Surface Zinc Plated
Pneumatic connection 3/8 inch
Width Across Flats 17 mm
Max Pressure 16 bar
Max. temperature resistance 100 °C
Min. Temperature Resistance -20 °C
EAN 4068362269585

Features

High flow rate of up to 1000 l/min (35.31 CFM). and maximum operating pressure of 232 psi. Enables optimum compressed-air supply and output utilization of compressed-air to consumers. This results in increased productivity and decreased energy costs
Ergonomically designed locking bush. This ensures a secure grip and prevents slipping off
Low coupling force allows one hand operation. Only minimal force required for simple, fast, safe coupling and decoupling
Air-tight connections. Low energy consumption and high level of efficiency
Hardened steel nipples and locking bushes. For max. load-bearing capacity and long service life
Exposed surfaces are chrome-plated, nickel-plated or galvanized. High corrosion resistance and protection, even under demanding conditions

Customers Also Viewed

Is Often Bought With

You Might Also Like