INSULATED 1/4" REVERSIBLE RATCHET SET 14PCS
714.014014
- UNSPSC 27113201
0714014014961 1
0714014014961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 8:34 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 8:34 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4" |
| Number of Pieces Included | 14 |
| Includes | 1pc 1/4" reversible ratchet, 1pc 1/4" T handle, 10pc 1/4" sockets, 2pc 1/4" extension, 1pc blow mold case |
| Insulation Rating | 1000V VDE |
| DIN | DIN EN IEC 60900 |
| EAN | 4099618098369 |
Customers Also Viewed
Review(s)
Product not yet rated.
