3/8IN SOCKET WRENCH SET W. HOLDER 11PCS
713.122500
- UNSPSC 27111703
0714122500961 1
0714122500961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:55 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive | 3/8 " |
| Drive Type | Internal square |
| Length | 64 mm |
| Design | Long |
| Surface | Chrome plated, polished |
| EAN | 4065746644037 |
Features
| Ball Catch Groove |
| 11 Pieces, complete with 3/8" socket holder |
Customers Also Viewed
Review(s)
Product not yet rated.
