Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 5 L |
| Base | Synthetic & Mineral Oil Blend |
| Colour | Yellow |
| Flash point (oil) | ~ 170 °C (338 °F) |
| Viscosity | 25 mm²/sec |
| Density at 20 °C | 0.835 g/cm³ |
| Product Type | Neat Oil - RTU |
| Shelf Life | 24 months |
| EAN | 4099617037932 |
| Ready to use neat oil |
| Free of chlorine, sulphur, phosphor, silicone and resin |
| Free of Paint Wetting Impairment Substances (PWIS) |
| Great corrosion protection |
| Extremely resistant to high pressure |
| Provides excellent results and safety for all materials and applications |
| Can be welded without cleaning when smaller quantities are used |
| Extends the life of tools |
| Easy machining of hard steels with maximum strength |