Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

CUT + COOL PERFECT BULK 5L

893.050009 - UNSPSC 15121502
0893050009083 1
CUT + COOL PERFECT BULK 5L CUT + COOL PERFECT BULK 5L
CUT + COOL PERFECT BULK 5L
New

Delivery

In stock delivery from our warehouses.

High-performance cutting oil for heavy-duty machining and high cutting speeds

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 5 L
Base Synthetic & Mineral Oil Blend
Colour Yellow
Flash point (oil) ~ 170 °C (338 °F)
Viscosity 25 mm²/sec
Density at 20 °C 0.835 g/cm³
Product Type Neat Oil - RTU
Shelf Life 24 months
EAN 4099617037932

Features

Ready to use neat oil
Free of chlorine, sulphur, phosphor, silicone and resin
Free of Paint Wetting Impairment Substances (PWIS)
Great corrosion protection
Extremely resistant to high pressure

Benefits & Advantage

Provides excellent results and safety for all materials and applications
Can be welded without cleaning when smaller quantities are used
Extends the life of tools
Easy machining of hard steels with maximum strength

Applications

Optimum use for all machining of all materials such as steel, high-alloy steel, aluminum, non-ferrous metals, titanium, hard metals, cast iron, etc

Notices

This information is only a recommendation based on our experience. Preliminary testing is required

Customers Also Viewed

Is Often Bought With

You Might Also Like