EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

ECO CAR WASH CONCENTRATE 20L

893.030120 - UNSPSC 47131828
0893030120083 1
Made in Canada
ECO CAR WASH CONCENTRATE 20L ECO CAR WASH CONCENTRATE 20L
ECO CAR WASH CONCENTRATE 20L

Delivery

In stock delivery from our warehouses.

Environmentally-friendly light vehicle wash and road film remover

ECO CAR WASH CONCENTRATE 20L — 893.030120
  • ECO CAR WASH CONCENTRATE 4L — 893.030104
  • ECO CAR WASH CONCENTRATE 20L — 893.030120
  • ECO CAR WASH CONCENTRATE 210 L (55 GAL) — 893.030122

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
Colour Green
EAN 4045989819584

Features

High concentration saves you time and energy
Water sheets off to minimize spotting and dry time, leaving a streak-free shine

Benefits & Advantage

EcoLogo certified & completely biodegradable
VOC and phosphate free
Highly concentrated and effective
Removes stubborn film, exhaust deposits, and bug residues on cars
Breaks magnetized bond attaching dirt to surfaces
Non-streaking

Applications

Ideal for cleaning cars, SUVs, motorcycles, and any other types of light vehicles

Instructions

Can be applied with high or low pressure, with hot or cold water. For maximum cleaning efficiency dilute Eco Car Wash 1:50 with water and apply to surface to be cleaned. Apply Eco Car Wash from the bottom up. Allow time for Eco Car Wash to penetrate the soil, but DO NOT allow to dry. Rinse all surfaces (working from the top down) thoroughly, especially glass, with clean water. For light cleaning or by hand, dilute Eco Car Wash up to 1:100. For maximum cleaning efficiency, dilute at 1:50

Notices

This information is only a recommendation based on our experience. Preliminary testing is required.

Customers Also Viewed

Is Often Bought With

You Might Also Like